Buy more than* S$200* and get FREE SHIPPING

UV and Dust Proof Glasses

2.00 (1)
Material (band)
Neoprene
AS ONE Part Number
9-035-03
UV rays interception ratio (%)
313nm/99%, 365nm/99%
Weight (g)
50
Material
Frame / aluminum, Lens / Asechiroido
Specification
Glasses combination possible, eyepiece replaceable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 423 33166612 32.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Dust prevention of work
2
From Japan
On 2016-01-12 15:02:28
I used the manufacturer's square type (425) for a long time This time I bought it for trial because it was only sold round type, but it is better for the square shape, better visibility, this aluminum The type is breathable around the eyes It is easy even for a long time and the weight is light and likes, but I'd like & recommend a square type.
This review is about item#33166612.

Related Products