Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Mask DR22P2W

Compatible Filter
P2W
AS ONE Part Number
1-4554-01
For Asbestos Countermeasure
Working level 2 and 3
Material (surface body)
Silicon rubber
Intake Resistance Rise Value (Pa)
180Pa following
National Certification Acceptance Number
No. No. TM67
Particle Collection Efficiency (%)
96.0% or more
Inhalation Resistance (Pa)
65Pa following
Weight (g)
180+/-10
Classification
RL2
Size
M/S
Accessories
P2Wx1 filter set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR22P2W 33165133 50.99 SGD
In stock
ADD TO CART

Related Products