Buy more than* S$200* and get FREE SHIPPING

Poreless anti-fog goggles

2.00 (1)
AS ONE Part Number
1-8883-11
Lens Thickness (mm)
1.2
Material (lens)
Acetate (fog-proof processing)
Material (frame)
Elastic PVC (vinyl chloride resin)
Lens
Mistress lens
Frame Color
Transparent
Weight (g)
79
TRUSCO Part Number
309-3646
Specification
Can be used together with glasses and mask
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5081 33166481 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
During dust work
2
From Japan
On 2014-10-27 15:53:57
"It is non-pore type and excellent in airtightness", it is written in the feature, but there is a gap in the base of the goggle and rubber. Since I have not used it yet, I do not know the anti-fogging effect, but it is fake in the feature. You can clear the gap between the face and the goggles if you do not do it quite well. Air tightness and fog prevention were necessary conditions, so I decided to do it, but I was deceived.
This review is about item#33166481.

Related Products