Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Organic Solvent Proof Glasses

5.00 (2)
AS ONE Part Number
1-6216-01
Material (lens)
Polyamide
Material (frame)
Polyamide
Lens Color
Clear
Weight (g)
32
TGK Product Number
941-87-03-31
Specification
With top and bottom eave side
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YS-70 33166384 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used when painting
5
From Japan
On 2017-06-06 17:35:10
It is good because it does not become cloudy than the eyeglasses I used before. We arranged for additional.
This review is about item#33166384.
Used as safety glasses for painting process
5
From Japan
On 2013-10-15 14:07:03
Before about three years, I purchased it as a mist preventer for the painting processist and used it for "protection of the eyes", but since I was wiping it up with thinner repeatedly, the lens surface became cloudy and I purchased again. As I use it every day for 8 hours, this price is OK for 3 years.
This review is about item#33166384.

Related Products