Buy more than* S$200* and get FREE SHIPPING

FV Rack

4.00 (3)
Purpose
Fitting that supports 1 VVF cable on standard shape steel, Fitting that supports 1 VVF cable on standard shape steel
...see all>
Product Options
ADD TO CART
Finishing Compatible Flange Thickness (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Compatible Flange Thickness (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vinyl coating 3 to 6 Dakurotaizudo paint *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 LF4D 57805142 15.99 SGD
Shipped after 2018-02-15
Vinyl coating 6 to 12 Dakurotaizudo paint *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 LF5D 57805151 19.99 SGD
Shipped after 2018-01-29
- 3 - 6 Dacrotized coating   1Box(20PC) 1 LF4 33233033 8.99 SGD
Shipped after 2018-01-22
- 6 - 12 Dacrotized coating   1Box(20PC) 1 LF5 33233042 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Fixing of fencing wire
5
From Japan
On 2017-11-29 12:53:50
It is not the original purpose of use, but it is used to fix the fencing wire to the zinc-dip pickled angle strut. I could fix it tightly.
This review is about item#33233033.
Electric wiring stopper
5
From Japan
On 2016-05-19 17:10:05
Good use with one touch
This review is about item#33233042.
I used it for the wiring of the steel wire to the beam.
2
From Japan
On 2015-12-21 08:12:48
I used it for the wiring of the electric wire (VVF 1.6 x 2 C) to the beam of the steel frame. At the same time I bought "LF 2", but I felt that "LF 2" is somewhat difficult to use though "LF 2" is easy to use. Next time use "LF 2" only, "LF 5" will not purchase.
This review is about item#33233042.

Related Products