Buy more than* S$200* and get FREE SHIPPING

Ink Channel, Holeless Type

4.41 (17)
Purpose
Hanger for supporting wiring, round cables, cable racks, ducts, etc.
...see all>
Product Options
ADD TO CART
Geometrical Moment of Inertia Coefficient Weight (kg/m) Overall Length (m) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Geometrical Moment of Inertia Coefficient Weight (kg/m) Overall Length (m) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.85cm4 Cross section /2.68cm <sup> 3 </ sup> 2.19 2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SD-D2-2M 57835364 51.99 SGD
Shipped after 2018-03-08
0.402cm<sup>4</sup> Cross section /0.448cm <sup> 3 </ sup> 1.05 2.5 2.8   1PC 1 SD-D15 57835303 27.99 SGD
Shipped after 2018-02-28
2.45cm<sup>4</sup> Cross section /1.39cm <sup> 3 </ sup> 1.72 2 3.44   1PC 1 D1-2M 57835321 22.99 SGD
Shipped after 2018-02-26
2.45cm<sup>4</sup> Cross section /1.39cm <sup> 3 </ sup> 1.72 2 3.44   1PC 1 SD-D1-2M 57835337 24.99 SGD
Shipped after 2018-02-26
1.94cm4 Cross section /1.1cm <sup> 3 </ sup> 1.25 2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-D1-2M 57835373 76.99 SGD
Shipped after 2018-03-08
5.33cm4 Cross section /2.09cm <sup> 3 </ sup> 1.65 2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-D2-2M 57835382 -
Discontinued
[x]
6.85cm4 Cross section /2.68cm <sup> 3 </ sup> 2.19 2 -   1PC 1 D2-2M 57835355 30.99 SGD
Shipped after 2018-02-26
1.02cm4 Cross section /0.88cm <sup> 3 </ sup> 1.44 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SD-D20 57835312 31.99 SGD
Shipped after 2018-03-02
6.85cm4 Cross section /2.68cm <sup> 3 </ sup> 2.19 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SD-D2 45126207 45.99 SGD
Shipped after 2018-03-01
0.325cm4 Cross section /0.364cm <sup> 3 </ sup> 0.81 2.5 -   1PC 1 S-D15 45126155 68.99 SGD
Shipped after 2018-02-26
5.33cm4 Cross section /2.09cm <sup> 3 </ sup> 1.65 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-D2 45126164 119.99 SGD
Shipped after 2018-03-01
0.784cm4 Cross section /0.67cm <sup> 3 </ sup> 1.12 2.5 -   1PC 1 S-D20 45126173 79.99 SGD
Shipped after 2018-02-26
19.52cm4 Cross section /4.76cm <sup> 3 </ sup> 2.37 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S-D3 45126182 239.99 SGD
Shipped after 2018-03-02
25.38cm4 Cross section /6.01cm <sup> 3 </ sup> 3.2 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 D3 45126146 84.99 SGD
Shipped after 2018-03-01
0.402cm<sup>4</sup> Cross section / 0.448cm <sup> 3 </ sup> 1.05 2.5 2.63   1PC 1 D15 45126112 21.99 SGD
Shipped after 2018-02-26
2.05cm<sup>4</sup> Cross section /1.16cm <sup> 3 </ sup> 1.4 2.5 3.5   1PC 1 16D1 45126103 24.99 SGD
Shipped after 2018-02-26
1.94cm<sup>4</sup> Cross section /1.1cm <sup> 3 </ sup> 1.25 2.5 4.3   1PC 1 SD-D1 45126191 31.99 SGD
Shipped after 2018-02-26
1.02cm<sup>4</sup> Cross section /0.88cm <sup> 3 </ sup> 1.44 2.5 3.6   1PC 1 D20 45126137 25.99 SGD
Shipped after 2018-02-26
25.38cm4 Cross section /6.01cm <sup> 3 </ sup> 3.2 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-D3 45126252 99.99 SGD
Shipped after 2018-03-22
1.02cm4 Cross section /0.88cm <sup> 3 </ sup> 1.44 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-D20 45126243 41.99 SGD
Shipped after 2018-03-22
6.85cm4 Cross section /2.68cm <sup> 3 </ sup> 2.19 2.5 5.48   1PC 1 D2 45126121 36.99 SGD
Shipped after 2018-02-26
2.45cm<sup>4</sup> Cross section /1.39cm <sup> 3 </ sup> 1.72 2.5 4.5   1PC 1 Z-D1 45126216 48.99 SGD
Shipped after 2018-02-26
0.402cm4 Cross section /0.448cm <sup> 3 </ sup> 1.05 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-D15 45126225 30.99 SGD
Shipped after 2018-03-07
6.85cm4 Cross section /2.68cm <sup> 3 </ sup> 2.19 2.5 5.74 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-D2 45126234 63.99 SGD
Shipped after 2018-03-01
2.45cm<sup>4</sup> Section/ 1.39cm<sup>3</sup> 1.72 2.5 4.3   1PC 1 D1 33233121 29.99 SGD
Shipped after 2018-02-26
1.94cm<sup>4</sup> Section/ 1.10cm<sup>3</sup> 1.25 2.5 3.13   1PC 1 S-D1 33233137 83.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Equipment hanging
5
From Japan
On 2017-08-29 14:53:18
It is a cheap, high corrosion resistant plated steel plate Super Daima good item which is strong against rust from the dove. I want you to increase it to various products.
This review is about item#45126191.
Used to drill holes of 100 mm length
4
From Japan
On 2017-08-24 16:48:15
I wanted 20 items with a length of 100 mm, but I bought only one long object. Although it was good this time, although it is cheap, I thought that it wasteful as it would be surplus if the number was small.
This review is about item#45126112.
Used for carport windshield attachment framework
5
From Japan
On 2017-08-08 20:44:06
It is a bad product because it is still used so far, it is a good product.
This review is about item#45126137.
Rail for installing solar panels
4
From Japan
On 2017-04-14 00:55:21
There is weight and it is pretty strong. Even if we put three solar panels, it did not.
This review is about item#57835346.
Support for shielding wall at home
4
From Japan
On 2017-02-13 17:29:24
I used it even in a company, so I applied it and used it temporarily.
This review is about item#45126112.
Air conditioning construction
5
From Japan
On 2016-12-12 16:04:54
I purchased it because I needed a thin thing. It was sturdier than it looks and did not bend.
This review is about item#45126112.
2 x 4 beam base material
5
From Japan
On 2016-09-29 21:38:26
I am satisfied that the making was also solid.
This review is about item#45126112.
Lighting equipment
3
From Japan
On 2016-08-05 16:07:27
I think that it is very ordinary, there is no special problem.
This review is about item#45126137.
As a part production material
5
From Japan
On 2016-03-30 11:32:40
Since it is a thick material, it was possible to create a satisfactory finish.
This review is about item#45126146.
Used for solar power distribution board installation.
5
From Japan
On 2015-10-06 19:15:34
Easy to use and convenient.
This review is about item#57835346.

Related Products