Buy more than* S$200* and get FREE SHIPPING

Pocket Electroscope

4.00 (2)
Power consumption (A)
1
Maximum Voltage (V)
AC220
Batteries
AA batteries (DC1.5V)
Body Dimensions (Length x Width x Height) (mm)
90x58x25
Resistance (omega)
Maximum possible conduction check resistance / 20
Body Weight (g)
120 (Including batteries)
Specification
Display conversion voltage (AC100 -> AC200V) / AC120 - 130V
Accessories
(Spare) one test lead set alligator clip one AA battery one fuse
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT1 33233383 62.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
control panel
3
From Japan
On 2015-01-30 17:36:36
Body, cable connection part Because it seems cheap to think about magnets as much as the price, if you use it by sticking it on top it is not necessary for the wire to become entangled
This review is about item#33233383.
control panel
5
From Japan
On 2011-09-04 09:27:50
Since the main body has a magnet, the main body does not fall even during checking, and the buzzer volume is also just right
This review is about item#33233383.

Related Products