Buy more than* S$200* and get FREE SHIPPING

Pump Tubing 1973

Power Plug
2P
Power Cord (m)
1.6
Main Part Dimension (mm)
145x68x115
Power
AC100V 50/60Hz
Weight (g)
620
...see all>
Product Options
ADD TO CART
AS ONE Part Number Maximum Discharge (mL/min) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Maximum Discharge (mL/min) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-7580-11 5 to 90 3.1x6.5 1PC 1 TP-1973D 33183717 719.90 SGD
In stock
1-7580-12 62 - 90 3.1x6.5 1PC 1 TP-1973 33183726 469.90 SGD
In stock
1-7580-13 0.8 to 5 2.4x5.5 1PC 1 TP-1973R 33183735 729.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products