Buy more than* S$200* and get FREE SHIPPING

Small Gear Pump

Material
Exterior / Stainless (SUS304), wetted parts / PPS (polyphenylene Reference latitude), the seal portion / NBR (nitrile rubber), Axis / Stainless (SUS304)
Specification
Built-in motor overcurrent protecting function
...see all
Product Options
ADD TO CART
AS ONE Part Number Discharge Amount (mL/min) Power (V) Weight (g) Joint Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Discharge Amount (mL/min) Power (V) Weight (g) Joint Size Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-8156-01 90-350 AC100 (50 / 60Hz, 2P plug) 700 Outer diameter phi 6.4 x 19mm 100 x 144 x 96 1PC 1 GPU-1 33184575 599.90 SGD
Shipped after 2017-05-31
2-8156-02 150-600 AC100 (50 / 60Hz, 2P plug) 700 Outer diameter phi 6.4 x 19mm 100 x 144 x 96 1PC 1 GPU-2 33184584 639.90 SGD
Shipped after 2017-05-30
2-8156-03 300-1300 AC100 (50 / 60Hz · 2P plug) 880 Outer diameter phi6.4 x 19mm 100 x 147 x 106 1PC 1 GPU-3 33184593 709.90 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products