Buy more than* S$200* and get FREE SHIPPING

Tube Pump, "Micro Ring Pump"

2.50 (2)
Caution
In the case where the used liquid viscosity is high, flow will lower., In the case where the used liquid viscosity is high, flow will lower.
AS ONE Part Number
1-9782-01
Material (Tubes)
Silicone rubber (SR1554 inner diameter of phi1.5 mm)
Discharge Amount (mL/min)
0.45
Number of Revolutions
42rpm
Maximum Discharge Pressure (MPa)
0.05
Fluid
Water and alcohol
Rated Voltage (V)
DC3V
Weight (g)
11
Dimension (mm)
12x30x14
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RP-Q1 33184715 119.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Use as an infusion pressure pump
1
From Japan
On 2017-01-22 17:50:46
Perhaps no structure on the way, but it was abandoned there is unevenness in this use in emissions. We hope that the specifications are more finely description
This review is about item#33184715.
The dropping of the test solution
4
From Japan
On 2016-07-01 18:07:28
There pulsation Wanted to control the discharge amount by the voltage (0.05 ml / min), the driving voltage (torque) does not operate insufficient
This review is about item#33184715.

Related Products