Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Pump

AS ONE Part Number
1-8824-01
Heat-Resistant Temperature (deg C)
60
Flow Rate (L/min)
4
Pipe Diameter (phi mm)
33
Weight (g)
500
Overall Length (mm)
260
Material
Hose / NBR (nitrile rubber)
Accessories
Hose / Phi13x0.6m / Phi6x1.02m one each
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 34060-0010 33185345 -
Discontinued
[x]
ADD TO CART

Related Products