Buy more than* S$200* and get FREE SHIPPING

Toyo Drum Pump

3.33 (6)
AS ONE Part Number
1-4021-01
Hose Length (mm)
1200
Flow Rate (L/min)
17
Overall Length (mm)
1185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-011 33185406 -
Discontinued
[x]
1pc 1 TP-0021 11759825 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
From drum can
2
From Japan
On 2017-03-09 10:56:58
I used items of the same manufacturer, but since the junction part has torn, it became a new purchase. I hated changing the feeling of use, I made it the same thing, the grip is getting smaller for the new one. I am very tired, why did I make it small?
This review is about item#11759825.
Used to suck up the water in the pond
5
From Japan
On 2016-11-25 12:09:01
In the past, it was pumping out with a bucket, but thanks to this pump, we were able to exchange water in a short time and it was saved.
This review is about item#11759825.
To transfer the water in the tank to the poly bucket
2
From Japan
On 2014-07-11 14:40:50
It was serious if the amount of water was larger than I expected.
This review is about item#33185406.
I am using rainwater from plastic drums for drainage.
5
From Japan
On 2014-05-14 14:12:08
Although pump fixation was inconsistent with drum mouth size, it was necessary to devise to stabilize, but there seems to be no problem in particular. However, it seems that there was no size explanation up to that in the explanation of the product, it is regrettable.
This review is about item#33185406.
Water supply work at home garden
5
From Japan
On 2013-10-27 15:26:23
It is used to supply the water stored in the 500 L rainwater storage tank to the vegetables of the home garden. Although it is less frequently used in the winter, it is a necessary item and is kept in the warehouse when not in use. I think that improvement is especially unnecessary.
This review is about item#33185406.
Removal of liquid material.
1
From Japan
On 2013-02-20 11:15:37
It is tight as it keeps pumping because siphon falls if it is a liquid with a slight viscosity. I think that it is good if the viscosity range to be used is displayed. Also, because it does not match the mouth of the drum, I think that it is better to display conforming size here as well.
This review is about item#33185406.

Related Products