Buy more than* S$200* and get FREE SHIPPING

Toyo Auto Pump

2.33 (3)
AS ONE Part Number
1-8658-01
Precautions for Use
And it is with kerosene only and should not be used with water.
Batteries
2 AA alkaline batteries 1 x (sold separately)
Liquid
Kerosene (JIS1 No. kerosene)
Flow Rate (L/min)
7
Allowable Temperature (degreeC)
About -5 to +45
Color
Light gray
Dimension (mm)
210x110x550
Material
ABS resin ? PE (polyethylene) ? PP (polypropylene)
Specification
Automatic stop type buzzer.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TP-G2 33185494 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Lubricate the stove tank
2
From Japan
On 2015-10-14 12:06:46
Arm part of the nozzle storage broke in 2 season use Only that part became fragile to become fragile and putting a little power will break up smoothly Future use became very inconvenient.
This review is about item#33185494.
Lubrication from Polytan
1
From Japan
On 2015-10-12 15:34:17
Mounting cap does not match.
This review is about item#33185494.
Replenish fuel to emitter
4
From Japan
On 2012-02-08 11:31:05
Although it was satisfactory overall, I was disappointed that the flow rate was 9 L / min, but it was written on the net, but it was written as 7 L / min in the one that arrived.
This review is about item#33185494.

Related Products