Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini Air Pump

1.00 (1)
Maximum Pressure (kPa)
26.6(200mmHg)
AS ONE Part Number
1-7578-01
Port Size (phimm)
Phi5.5 nipple
Maximum Vacuum Achievement (kPa)
-26.6
Power Cord (m)
About 1.5
Maximum Delivery (l/min)
1.5
Power
DC12V AC100V 53W (AC adapter included)
Type
Discharge / suction combination
Weight (g)
235
Dimension (mm)
57x166x36
Material
Wetted / chloroprene / PB resin
Specification
販売不可
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EAP-01 33185512 319.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Air inhalation of test research
1
From Japan
On 2017-10-26 10:28:02
Life is fatally short, 800 hours. I think that it is a matter to put in product information.
This review is about item#33185512.

Related Products