Buy more than* S$200* and get FREE SHIPPING

Suction pump

2.00 (1)
Compatible Tube
8/11mm
Power
100V 50/60Hz
Dimension (mm)
390x175x280
...see all>
Product Options
ADD TO CART
AS ONE Part Number Maximum Suction Pressure (kPa) Flow Rate (L/min) Suction Bottle Power Consumption (W) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Maximum Suction Pressure (kPa) Flow Rate (L/min) Suction Bottle Power Consumption (W) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5688-03 -90 35 4000mL 110 1.1 1pc 1 SP40S 33186063 1,419.90 SGD
Shipped after 2017-12-22
1-5688-01 -80 15 500mL 210 2.1 1pc 1 SP20S 33186045 859.90 SGD
Shipped after 2017-12-21
1-5688-02 -84 25 1000mL 100 1.0 1pc 1 SP30S 33186054 999.90 SGD
Shipped after 2017-12-21
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Animal health care (especially surgery)
2
From Japan
On 2017-04-01 08:06:33
The product was kept waiting for almost 1 month after ordering. I was worried that suddenly the suction that I was using was in trouble suddenly, so I thought that if it was a monotaro then I could get it earlier than an entrance dealer, but I was very disappointed. I did not make it in time, so I ordered another one from and out.
This review is about item#33186063.

Related Products