Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Protection Filter, VACU GUARD

Water Retentivity
Maximum 0.09MPa (14psi)
AS ONE Part Number
1-5699-01
Particle Maintenance Ability (microm)
0.1microm 99.9%
Effective Filtration Area (cm2)
16
Withstanding Pressure (MPa)
0.1(15psi)
Joint Size
6 to 10mmID stepped hose barb
Dimension (mm)
Phi53x46
Material
Housing / PP (polypropylene), filter / PTFE (polytetrafluoroethylene)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 6722-5000 33186142 209.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products