Buy more than* S$200* and get FREE SHIPPING

DC Motor Vacuum Pump

4.00 (2)
Rated Voltage (V)
DC12
...see all>
Product Options
ADD TO CART
AS ONE Part Number Maximum Current (A) Size (mm) Body Weight (kg) Discharged Air Volume (L/min) Service Life (hours) Insulation Class Rating Time Maximum Pressure (MPa[kgf/cm2]) Suction Port Outside Diameter (phi mm) Ultimate Vacuum (kPa) Discharge Air Volume (L/min) Discharge Caliber (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Maximum Current (A) Size (mm) Body Weight (kg) Discharged Air Volume (L/min) Service Life (hours) Insulation Class Rating Time Maximum Pressure (MPa[kgf/cm2]) Suction Port Outside Diameter (phi mm) Ultimate Vacuum (kPa) Discharge Air Volume (L/min) Discharge Caliber (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5692-01 0.5 41.5x76.5x45 0.08 2.5 200 Class E equivalent (coil) Series 0.03[0.3] 3 -33.3 2.5 3 (outer diameter)   1PC 1 DP0125 33186264 76.99 SGD
In stock
1-5692-04 1.9 62.1x94x55 0.36 2.8 1000 E or equivalent (coil) Half an hour 0.1[1.0] 5 -66.6 2.8 5 (outer diameter) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DP0105 33186291 229.99 SGD
In stock
1-5692-03 0.7 68x41x85.5 0.25 5 5000 E or equivalent (coil) Continuity 0.045[0.45] 6 -26.7 5 6 (outer diameter)   1PC 1 DP0102 33186282 289.99 SGD
Shipped after 2018-04-27
1-5692-02 0.5 84x90x53 0.19 4 500 E or equivalent (coil) Continuity 0.05[0.5] 5 -53.3 4 5 (outer diameter)   1PC 1 DP0140 33186273 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Purchase to use it for vacuum of vacuum LP player long ago.
4
From Japan
On 2018-03-10 14:43:01
Although I actually used it, I am thinking about countermeasures that the operation sound is bigger than expected.
This review is about item#33186264.
Used as suction pump
4
From Japan
On 2017-01-26 18:09:39
Although power is not a problem, the operation sound is large although it is small.
This review is about item#33186264.

Related Products