Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vacuum Pump

Purpose
Air duster, adsorption of vacuum chuck work
...see all>
Product Options
ADD TO CART
Switch Form Rated Voltage Rating Current (A) Power Power Consumption (W) Air Intake Power Consumption (W) (50/60 Hz) Dimension (mm) Service Life (hours) AS ONE Part Number Insulation Class Suction diameter (phimm) Rating Time Discharged Air Volume (L/min) Discharge Outlet Ultimate Vacuum (kPa) Body Weight (kg) Power Cord (m) Rated Frequency (Hz) Discharge Caliber (phi mm) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch Form Rated Voltage Rating Current (A) Power Power Consumption (W) Air Intake Power Consumption (W) (50/60 Hz) Dimension (mm) Service Life (hours) AS ONE Part Number Insulation Class Suction diameter (phimm) Rating Time Discharged Air Volume (L/min) Discharge Outlet Ultimate Vacuum (kPa) Body Weight (kg) Power Cord (m) Rated Frequency (Hz) Discharge Caliber (phi mm) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Toggle Switch 12V - Continuity - AC100V 60Hz only 70 - - 241x177x204 - 1-675-12 - PT1/4 - 25 - About-80(-600mmHg) - Cab tire cord 1.5m - PT1/4 - 1PC 1 LV-660 33187156 -
Discontinued
[x]
Rocker Switch - Continuity - AC100V 50/60Hz - - 39 190x122x174 - 1-7337-01 - PT1/4 - 25 - About-46.7(-350mmHg) - Cab tire cord 2.5m - PT1/4 - 1PC 1 LV-435A 33187165 679.99 SGD
Shipped after 2018-05-09
Toggle Switch 12V - Continuity - AC100V 50Hz only 60 - - 241x177x204 - 1-675-11 - PT1 / 4 (with silencer) - 25 - About-80(-600mmHg) - Cab tire cord 1.5m - PT1 / 4 (with silencer) - 1PC 1 LV-660 33187147 -
Discontinued
[x]
- AC100V - 2.2 Toggle Switch 12V 70 Rc1/4(PT1/4) - - 6000 - Coil / B or equivalent - Continuity 25 Rc1/4(PT1/4) -80 6.3 1.5 (with plug cab tire cord) 60 dedicated - 241LX177WX204H 1PC 1 LV-660-A2 47340736 739.99 SGD
Shipped after 2018-05-08
- AC100V - 2 Toggle Switch 12V 60 Rc1/4(PT1/4) - - 6000 - Coil / B or equivalent - Continuity 25 Rc1/4(PT1/4) -80 6.3 1.5 (with plug cab tire cord) 50 dedicated - 241LX177WX204H 1PC 1 LV-660-A1 47340727 739.99 SGD
In stock
- AC100V - 0.35/0.3 Toggle Switch 12V 15/14 - - - 3000 - Coil / E or equivalent - 60 minutes 3 Micro coupler source socket -53.3 1.2 2.5 (with plug cab tire cord) For both 50 and 60 - 145LX84WX135H 1PC 1 LV-140A 47340711 449.99 SGD
In stock
- AC100V - 0.35/0.3 Toggleswitch 15/14 - - - 3000 - Coil/Eorequivalent - Continuity 6 Micro coupler socket -33.3 1.5 2.5(withplugcabtirecord) 50/60combined - 145Lx84Wx134H 1PC 1 LV-125A 47340702 449.99 SGD
In stock
ADD TO CART

Related Products