Buy more than* S$200* and get FREE SHIPPING

Nozzle Adapter

5.00 (1)
Dimensions C (mm)
40
Dimensions B (mm)
10
Dimensions A (mm)
7
...see all>
Product Options
ADD TO CART
AS ONE Part Number Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-3049-02 NW25   1PC 1 C105-14-645 33188452 36.99 SGD
In stock
1-3049-03 NW40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 C105-16-645 33188461 159.99 SGD
Shipped after 2018-06-29
1-3049-01 NW10   1pc 1 C105-11-645 33188443 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connection of vacuum pump and vacuum hose
5
From Japan
On 2014-07-24 15:12:56
It can be used without problems without leaks.
This review is about item#33188452.

Related Products