Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Manual Diaphragm Valves

Baking Temperature (degree)
60
Working Pressure
900000-1x10-3Pa
...see all>
Product Options
ADD TO CART
Connection Port Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Leakage Amount (mbarL/s) Caliber (phi mm) Dimension G (phi mm) Dimensions A (mm) Material AS ONE Part Number Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Port Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Leakage Amount (mbarL/s) Caliber (phi mm) Dimension G (phi mm) Dimensions A (mm) Material AS ONE Part Number Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
NW10 33.5 64 60 42 - 10 - 71 - 1-3059-11 60x42x86 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP10K (Viton R) 33188784 289.99 SGD
Shipped after 2018-08-24
NW25 51 108 100 67 - 25 - 120 - 1-3059-13 100x67x140 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SP25K (Viton R) 33188802 399.99 SGD
Shipped after 2018-06-25
NW16 33.5 64 80 42 10 -6 (valve), 10 over 7 (coupling) 16 8 (screw holes for panel mount) 71 Aluminum silicon alloy 1-3059-12 80x42x86   1PC 1 -- 33188793 299.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products