Buy more than* S$200* and get FREE SHIPPING

Digital Temperature Controller

4.67 (3)
Lead Wire (m)
2
Sensor Dimensions (mm)
Phi3.2x200
Power
AC100V 50/60Hz
...see all>
Product Options
ADD TO CART
Temperature Control Power Cord (m) Temperature (Degree c) Number of Channels Dimension (mm) Connection Capacity (A) Contact Capacity Accessories AS ONE Part Number Temperature Setting Range (degree c) Outer Dimensions (Width x Depth x Height)(mm) Minimum Unit (deg C) Temperature Control Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Control Power Cord (m) Temperature (Degree c) Number of Channels Dimension (mm) Connection Capacity (A) Contact Capacity Accessories AS ONE Part Number Temperature Setting Range (degree c) Outer Dimensions (Width x Depth x Height)(mm) Minimum Unit (deg C) Temperature Control Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON / OFF control (relay type) 2mx1 - 1 135x145x95 MAX 15 MAX15A K thermocouple x 1 1-5719-04 0 -999 135x145x95 1 +/-(0.3%FS+1digit) 1pc 1 TR-K 33189475 409.99 SGD
Shipped after 2018-03-16
ON / OFF control (relay type) 2mx1 - 1 135x145x95 MAX 15 MAX15A Pt100ohmx1 1-5719-03 -19.9 -99.9 135x145x95 0.1 +/-(0.3%FS+1digit) 1pc 1 TR-P 33189466 389.99 SGD
Shipped after 2018-02-23
ON/OFF control (relay type) 2mx1 0 to 999 1 135x145x95 MAX 15 - K thermocouple x1 1-6540-01 - - 1 +/-(0.5%FS+1digit) 1PC 1 TR-KN 33189484 309.99 SGD
In stock
ON / OFF control (relay type) 2mx2 0 to 999 2 270x150x100 MAX 15 x2 - K thermocouple x2 1-6540-02 - - 1 +/-(0.5%FS+1digit) 1PC 1 TR-KN-T 33189493 529.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
It is used to hold and maintain a constant temperature for a long time.
4
From Japan
On 2014-10-28 14:28:09
I hope that the explanation of MODE and FUNCTOIONE key handling is a bit easier to understand.
This review is about item#33189484.
Heating of the mold
5
From Japan
On 2014-03-31 14:21:18
Although it is ON / OFF control, the temperature fluctuation width is astonishingly small. Also it is also attractive to have two sets of one set because of heating of convex mold of the mold and the price is cheap. I am very happy for now.
This review is about item#33189493.
Operation of heating element
5
From Japan
On 2013-01-23 12:30:45
The price is reasonable and can be controlled up to 15 A and has sufficient performance. Despite being greedy, the diameter of the attached sheath is only a thin type, it is not added, but it is pleasant if it can be selected by specification change, but it is not a minus point.
This review is about item#33189484.

Related Products