Buy more than* S$200* and get FREE SHIPPING

Free Power Supply, Digital Temperature Controller

4.00 (1)
Sensor Dimensions (mm)
phi3.2x200
Cable Length (m)
2
Dimension (mm)
135x145x95
...see all>
Product Options
ADD TO CART
Temperature Setting Range (degree c) Connection Capacity (A) AS ONE Part Number Setting Range Minimum Unit (deg C) Temperature Control Pricision Temperature Control Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Setting Range (degree c) Connection Capacity (A) AS ONE Part Number Setting Range Minimum Unit (deg C) Temperature Control Pricision Temperature Control Power Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Resistance load MAX15 1-5719-01 -19.9 - 99.9 deg C 0.1 +/- 0.3% FS +/- 1digit PID control (auto-tuning ? SSR system) AC95 to 240V 50/60Hz 15A 1PC 1 TS-P 33189502 529.99 SGD
Shipped after 2018-04-25
0 over 999 degC Resistance load MAX15 1-5719-02 - 1 +/-0.3%FS+/-1digit PID control (Auto-tuning / SSR method) AC95-240V 50/60Hz 15A 1PC 1 TS-K 33189511 529.99 SGD
Shipped after 2018-04-23
0 - 999 ° C Resistive load MAX 10 1-5724-01 - 1 +/-0.3%FS+/-1digit PID control (auto tuning / SSR method) AC95-240V 50/60Hz 10Ax3 1pc 1 TS-K3 33189527 1,519.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measure water temperature to maintain reaction temperature condition
4
From Japan
On 2017-05-29 10:32:14
In temperature measurement, it is thought that it is necessary to purchase a temperature adjuster and a thermocouple pair in order to ensure accuracy, but since you have a separate thermocouple, you do not need to attach a thermocouple. (Because it does not need too much accuracy) I want you to be able to purchase without attaching a thermocouple.
This review is about item#33189511.

Related Products