Buy more than* S$200* and get FREE SHIPPING

EC THERMO

4.00 (1)
Sensor Cable Length (m)
1.7
Body Dimensions (mm)
75x127x55
Sensor Dimensions (mm)
phi4x200
Power (V)
AC100(50/60Hz)
...see all
Product Options
ADD TO CART
Temperature Control System Safety Equipment Sensor AS ONE Part Number Temperature Setting Range (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Control System Safety Equipment Sensor AS ONE Part Number Temperature Setting Range (degree c) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Microcomputer proportional control Circuit breaker K thermocouple 1-4599-01 -20 to 100 1PC 1 1Type 33189737 219.90 SGD
In stock
- - - 1-4599-02 0-200 1pc 1 Type 2 33189746 219.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control of food machinery
4
From Japan
On 2016-08-25 08:00:12
Item also accuracy in the good definitely we are also satisfied durability. Dozens in the past, but had to buy one of the special price Day Month, not only buy and put up high for a time to rush, I switched to also purchase the inexpensive another shop on weekdays. We hope the re-examination of the pricing.
This review is about item#33189737.

Related Products