Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

K-Thermocouple, Sheath Type, Connector

5.00 (2)
Lead Wire (m)
2
...see all>
Product Options
ADD TO CART
AS ONE Part Number Terminal Specification Temperature Range (deg C) Type Sheath Dimensions (mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Terminal Specification Temperature Range (deg C) Type Sheath Dimensions (mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-8107-06 Omega-type connector -50 to 750 Sheath-type connector with 3.2x 50 1PC 1 KTO-3250C 33190306 72.99 SGD
In stock
2-8107-01 Omega-type connector -50 to 650 Sheath-type connector with 1.6x 50 1PC 1 KTO-1650C 33190254 57.99 SGD
In stock
2-8107-08 Omega-type connector -50 to 750 Sheath-type connector with 3.2x150 1PC 1 KTO-32150C 33190324 77.99 SGD
Shipped after 2018-06-27
2-8107-09 Omega-type connector -50 to 750 Sheath-type connector with 3.2x200 1PC 1 KTO-32200C 33190333 77.99 SGD
In stock
2-8107-03 Omega-type connector -50 to 650 Sheath-type connector with 1.6x150 1PC 1 KTO-16150C 33190272 71.99 SGD
In stock
2-8107-07 Omega-type connector -50 to 750 Sheath-type connector with 3.2x100 1PC 1 KTO-32100C 33190315 72.99 SGD
In stock
2-8107-05 Omega-type connector -50 to 650 Sheath-type connector with 1.6x300 1PC 1 KTO-16300C 33190297 79.99 SGD
In stock
2-8107-04 Omega-type connector -50 to 650 Sheath-type connector with 1.6x200 1PC 1 KTO-16200C 33190281 72.99 SGD
In stock
2-8107-10 Omega-type connector -50 to 750 Sheath-type connector with 3.2x300 1PC 1 KTO-32300C 33190342 81.99 SGD
In stock
2-8107-02 Omega type connector -50 to 650 Sheath type connector with 1.6x100 1PC 1 KTO-16100C 33190263 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature measurement of electric furnace
5
From Japan
On 2015-04-24 15:05:36
After buying things with a sheath part of 30 cm, I managed to do it. It seems to be possible to measure up to 650 ° C. Measured at 550 ° C.
This review is about item#33190297.
Pizza kiln
5
From Japan
On 2014-05-29 13:27:20
Even if it is easy to use it can be trusted.
This review is about item#33190272.

Related Products