Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

Caution
Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately, Sensor probe sold separately
Thermometer Type
Handy type
Sampling Speed
2.5 times / sec, 2.5 times / second
Type of display Temperature
Digital
Measuring Temperature Range (degree C)
-50-1300, -50 to 1300
Storage Temperature Range (degree c)
-20-+60, -20 to +60
Display
3.5-digit LCD display, 3.5 digit LCD display
Sensor Type
K thermocouple, K thermocouple
Measurment Range (deg C)
-50-1300, -50 to 1300
Weight (g)
About 177, About177
Dimension (mm)
156x65.5x35, 156x65.5x35
...see all>
Product Options
ADD TO CART
AS ONE Part Number Input CH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Input CH Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5812-02, 1-5812-02 2, 2 1PC 1 TM-301 33190762 199.99 SGD
Shipped after 2018-01-24
1-5812-01, 1-5812-01 1, 1 1PC 1 TM-300 33190753 179.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products