Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermometer Probe, K Thermocouple

Cord Length (m)
1.2, 1.2
Material
Sheath type / stainless steel (SUS316), Sheath / stainless steel (SUS316)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Temperature Measuring Junction Measuring Temperature Range (degree C) Response Time (seconds) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Temperature Measuring Junction Measuring Temperature Range (degree C) Response Time (seconds) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-592-01, 1-592-01 Ungrounded, Non-grounded -20-+250, -20 - +250 About 2, About 2 1PC 1 90030 07069404 -
Discontinued
[x]
1-592-04, 1-592-04 Ungrounded, Non-grounded -50-+600, -50 to +600 About 1.4, About1.4 1PC 1 90022 33190841 -
Discontinued
[x]
1-592-07, 1-592-07 Ground type, Grounded -40-+260, -40 to +260 About 0.4, About0.4 1PC 1 245907 33190866 -
Discontinued
[x]
1-592-03, 1-592-03 Ungrounded, Non-grounded -50-+600, -50 - +600 About 0.4, About 0.4 1PC 1 90021 07069386 -
Discontinued
[x]
ADD TO CART

Related Products