Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

5.00 (1)
Thermometer Type
Handy type
Type of display Temperature
Digital
AS ONE Part Number
1-5455-02, 1-5455-02
Temperature Coefficient
0.15 (23 + / over 5 degree C) x (measurement accuracy), 0.15 (23 +/- 5 deg C) x (measurement accuracy)
Protection Feature
Input: 60V DC / 24Vrms, Input: 60V DC/24Vrms
Operating Temperature and Humidity Range
0 over 50 degree C / 0 over 80% RH (0 over 35 degree C), 0 -60% (35 over 50 degree C), 0 - 50 deg C ? 0 - 80% RH (0 - 35 deg C), 0 - 60% (35 - 50 deg C)
Sampling
2.5 times / sec, 2.5 times / second
Battery life (hours)
About 250 (when using alkaline batteries), About 250 (when using alkaline batteries)
Storage Temperature (DegreeC)
-20-+60, -20 to +60
Resolution (deg C)
0.1 / 1 (selected by switch), (Selected by switch) 0.1 / 1
Measurement Pricision
+ / Over (0.3% + 1 degree C) / <1000 degree C, + / over (0.5% + 1 degree C) /> 1000 degree C, +/- (0.3% +1 deg C) / <1000 deg C, +/- (0.5% +1 deg C) /> 1000 deg C
Display
4-digit LCD display, up to 9999 display, 4-digit LCD display, up to 9999 display
Sensor Type
K thermocouple (sold separately), K thermocouple (sold separately)
Measurment Range (deg C)
-50-+1300, -50 to +1300
Power
006P (9V) battery x1 (not included), One 006P (9V) battery x (sold separately)
Weight (g)
About 300 (body), 430 (with holster case), About 300 (body), 430 (holster case)
Dimension (mm)
64x160x26 (body), 74x170x39 (with holster case), 64 x 160 x 26 (body), 74 x 170 x 39 (holster case)
Accessories
Test battery (006P, 9V), holster case, (006P, 9V), holster case battery for tests
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IT-2000 33190902 259.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soldering temperature measurement
5
From Japan
On 2014-08-27 14:35:02
It is very easy to use. There is one problem. Is not the probe plugged in weak? There seems to be a possibility of bending easily.
This review is about item#33190902.

Related Products