Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer

Caution
This thermometer cannot be used alone.  A sensor is required.
Zero Contact Compensation Factor
+/- 0.5 deg C (at 23 +/- 10 deg C)
Sampling Speed
3 times / sec.
AS ONE Part Number
1-6880-01
Tolerance
-99.9 - +199.9 deg C / +/- 0.5% rdg +/- 1digit (Min), +200 - +1200 deg C / +/- 0.3% rdg +/- 1digit (Min)
Resolution (deg C)
0.1 / 1 (automatic switching)
Resolution Capability
0.1 deg C / 1 deg C resolution automatic switching
Measurment Range (deg C)
-99.9 to +1200
Power
One 006P (9V) battery x (included)
Weight (g)
128
Dimension (mm)
42x187x24
Accessories
Storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA410-110 33191121 -
Discontinued
[x]
ADD TO CART

Related Products