Buy more than* S$200* and get FREE SHIPPING

Waterproof Thermometer

Caution
* Sensor probe is sold separately., * Sensor probe is sold separately.
AS ONE Part Number
1-8348-01
Sensor Cable Length (m)
1
Resolution Capability
0.1 degC (over 100 over + 199.9 degC ), 1 degC (+200 over + 1300 degC )
Measurment Range (deg C)
-100-1300
Power
AA batteries x4 this (included)
Weight (g)
160
Dimension (mm)
74x154x24
Accessories
Strap band
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 SN3502 33191356 359.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products