Buy more than* S$200* and get FREE SHIPPING

Infrared Radiation Thermometer

4.75 (4)
Thermometer Type
Radiation thermometer (cancer type)
2015 Trusco Published Pages
1 1069
Type of display Temperature
Digital
Distance Coefficient
D: S = 10: 1, D:S=10:1
Wavelength (nm)
650, 650
Material (Body)
ABS resin, ABS resin
...see all>
Product Options
ADD TO CART
Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page AS ONE Part Number Output (mW) Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TRUSCO Part Number 2014 TRUSCO Published Page AS ONE Part Number Output (mW) Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45x80x157, 45x80x157 406-9277, 406-9277 1-0997 1-8805-02, 1-8805-02 1 or less, 1 or less -40-+500, -40 to +500 1PC 1 SK-8940 33191794 229.99 SGD
In stock
45x78x160, 45x78x160 321-3340, 321-3340 - 1-8805-01, 1-8805-01 1 or less, Below 1 -40-+450, -40 - +450 1PC 1 SK-8900 33191785 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance by temperature control of hydraulic equipment
5
From Japan
On 2017-12-07 14:40:12
It is very handy to be able to instantly check the temperature of the dangerous rotating body, the place out of reach.
This review is about item#33191785.
Measurement of cable surface temperature
5
From Japan
On 2017-08-06 08:13:26
Easy to watch with backlight with quick start. Cover is also attached, it is hard to get dirty.
This review is about item#33191785.
Temperature measurement of product
4
From Japan
On 2017-05-22 17:02:25
I feel variations in the measurement temperature, I wonder if the price is cheap
This review is about item#33191785.
Food manufacturing work
5
From Japan
On 2016-11-21 08:27:32
Easy to use, it helped to differentiate between machine set temperature and measured object temperature.
This review is about item#33191785.

Related Products