Buy more than* S$200* and get FREE SHIPPING

Non Contact Thermometer

5.00 (1)
Thermometer Type
Radiation thermometer (handheld)
2015 Trusco Published Pages
1 1070
2014 TRUSCO Published Page
1-0999
Measurement Field Diameter (mm)
phi.25 / 300mm, phi25/300mm
Type of display Temperature
Digital
AS ONE Part Number
1-5621-01, 1-5621-01
Measuring Area Dimensions
phi.66.7mm / 1000mm, phi66.7mm / 1000mm
Measuring Temperature Range (degree C)
Over 30.0 over 200.0 (display: over 40 over 220.0), -30.0 to 200.0(display:-40 to 220.0)
Optical System
Mirror type / silicon filter, Mirror type / silicon filter
Battery Life
12 hours (at the time of maximum load / alkaline batteries used), 12 hours (maximum load and when using alkaline batteries)
Ambient Humidity
35 over 85% Rh (non-condensing), (Non-condensing) 35 to 85% Rh
Data Memory (dots)
99, 99
Operating Ambient Temperature (deg C)
0-50, 0 to 50
Detective Element
Sir mobile, Sir mobile
Emissivity
0.95 / 0.85 switching (display switching) / (epsilon) correction, 0.95 / 0.85 switching (display switching) / (epsilon) correction
Measuring Wavelength (micro m)
8-14, 8 to 14
Outside Dimension (Height x Width x Depth) (mm)
160x44x42, 160x44x42
Response Time
0.7sec. / 90% response
Material
ABS (antibacterial specification), ABS (antibacterial)
Functions
Continuous measurement function (ON / OFF switching), upper and lower limit temperature alarm function (LED and buzzer sound ON / OFF switching), data memory function (99 points), backlight, auto power OFF function, (Buzzer sound ON / OFF switch and LED) Continuous measurement function (ON / OFF switching), upper and lower limit temperature alarm function , data memory function (99 points), backlight, auto power OFF function
Storage Temperature (DegreeC)
-10-60, -10 to 60
Sighter
Laser marker (class 2) PSc certification, Laser marker (class 2)
Protection Level
IP67 (JIS protection grade 7 class or equivalent), (7 grade equivalent JIS protection grade) IP67
Resolution Capability
0.1 degree C, 0.1deg C
Reproducibility
Readings of + / over 1.0 degree C, Of reading + /-1.0deg C
Measurement Pricision
Over 30.0 over 0.0 degree C: + / over 3.0 degree C, 0.1 over 100.0 degree C: + / over 1.0 degree C, 100.1 over 200.0 degree C: + / over 2.0 degree C (epsilon ≒ 0.95), -20.0 to 0.0deg C/+/-3.0deg C, 0.1 to +200deg C/+/-2.0deg C
Measurment Range (deg C)
-20.0 to +200.0
Power
x1 one 9V laminated alkaline batteries, Movies x1 9V laminated alkaline batteries (included)
Weight (g)
About 200 (including battery), About 200 (including batteries)
Dimension (mm)
160x44x42
Material
ABS resin (antibacterial specification), ABS resin (antibacterial)
TRUSCO Part Number
250-5631, 250-5631
Specification
With backlight, With backlight
Accessories
x1 one 9V laminated alkaline batteries, Quick Manual, X1 pcs 9V laminated alkaline batteries, Quick Manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-7LD 33191821 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of electrical equipment
5
From Japan
On 2013-09-23 17:00:57
Currently in aircraft use, purchased as a spare. Performance, we are satisfied with the price of both.
This review is about item#33191821.

Related Products