Buy more than* S$200* and get FREE SHIPPING

Non Contact Thermometer

Thermometer Type
Radiation thermometer (handheld)
Alarm
Upper and lower limit temperature / alarm LED / buzzer ON / OFF switching, Upper and lower limit temperature / alarm LED buzzer sound ON / OFF switching
Using Humidity (% RH)
35-85, 35 to 85
Back Light
EL backlight with ambient light sensor, Illuminance sensor with EL backlight
Type of display Temperature
Digital
AS ONE Part Number
1-9391-02, 1-9391-02
Measuring Area Dimensions
30mm / 1000mm (D: S = 33: 1), 30mm/1000mm(D:S=33:1)
Optical System
Si lens, Si lens
Battery Life
Continuous 15 hours (at the time of maximum load), 15 hours of continuous (maximum load)
Ambient Humidity
35 over 85% Rh (non-condensing), (Non-condensing) 35 to 85% Rh
Display Function
NOR / MAX / MIN, NOR / MAX / MIN
Operating Ambient Temperature (deg C)
0-50, 0 to 50
Detective Element
Thermopile, Thermopile
Emissivity
(Epsilon) correction: 0.95 / 0.85 / 0.70 switching, (epsilon) correction: 0.95 / 0.85 / 0.70 switching
Measuring Wavelength (micro m)
8-14, 8 to 14
Outside Dimension (Height x Width x Depth) (mm)
182x56x38, 182x56x38
Response Time
0.5sec. / 90% response
Functions
HOLD time / 15sec, data recording / 1-point memory, HOLD time / 15 seconds, data recording / point memory
Storage Temperature (DegreeC)
-10-60, -10 to 60
Sighter
Field of view coaxial laser marker (class 2) PSc certification, Field coaxial laser marker (class 2) PSc certification
Resolution (deg C)
-30.0-+199.9/0.1,200-600/1, -30.0 to +199.9/0.1,200 to 600/1
Reproducibility
Readings of + / over 1 degree C
Measurement Pricision
Over 30.0 over 0 degree C: + / over 3 degree C, 0.1 degree C over 200 degree C: + / over 2 degree C, 201 degree C over 600 degree C: + / over 1% (epsilon ≒ 0.95), -30.0 To 0 deg C: +/- 3 deg C, 0.1 deg C to 200 deg C: +/- 2 deg C, 201 deg C to 600 deg C: +/- 1% (epsilon nearly equal 0.95)
Measurment Range (deg C)
-30-600, -30 to 600
Power
x2 AA alkaline batteries, AA alkaline batteries x 2 lines
Weight (g)
About 250 (including battery), About250(include battery)
Material
ABS / TEEE, ABS / TEEE
Accessories
AA alkaline battery x2 this (for operation check), instruction manual, Carrying case, (For confirmation of operation), manual, Carrying case x2 AA alkaline batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-S80 33191925 529.90 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products