Buy more than* S$200* and get FREE SHIPPING

Tape

4.00 (1)
Heat-Resistant Temperature (deg C)
250, 250
Thickness (mm)
0.1
Material
PTFE (fluorine resin), PTFE (fluorine resin)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Width X Thickness X Length Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Width X Thickness X Length Length (m) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-5063-02, 1-5063-02 - 10, 10 50, 50 1Roll 1 TA410-8TB 33191986 139.99 SGD
In stock
1-5063-01, 1-5063-01 25mmx0.1mmx10m 10 25 1Roll 1 TA410-8T 33191977 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Recording with a thermo camera
4
From Japan
On 2015-04-08 14:02:30
I painted the object with black paint spray. After photographing the camera, paint was dropped with thinner chemicals. When there were a lot, it was serious, but thanks to the tape, after shooting, it is okay to peel off, so it got so fast that time lost was gone and the working time was shortened.
This review is about item#33191977.

Related Products