Buy more than* S$200* and get FREE SHIPPING

Drip Proof Digital Thermometer

4.00 (1)
Thermometer Type
Drip-proof type
2015 Trusco Published Pages
1 1057
Type of display Temperature
Digital
AS ONE Part Number
1-8806-01
Resolution (deg C)
0.1
Sensor Dimensions (mm)
phi.3.5x120
Measurement Pricision
0 over 140 degree C / + / over 1 degree C, Other / + / over 2 degree C
Measurment Range (deg C)
-50-+150
Power
LR1130x1 one coin battery
Weight (g)
About 20
Dimension (mm)
phi.47x17x180
Material
Sensor / stainless
TRUSCO Part Number
392-3762
Specification
Sampling period: 1 sec
Accessories
Clip with case (phi.10x144mm), LR1130 (LR54) x1 or 1.5V button battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-9215 33192013 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete temperature measurement
4
From Japan
On 2017-07-19 19:05:11
Easy to use, temperature is easy to see, but it is perfect if it is not waterproof but waterproof.
This review is about item#33192013.

Related Products