Buy more than* S$200* and get FREE SHIPPING

Thermometer, Drip Proof Type

2.00 (3)
AS ONE Part Number
1-8672-04
Batteries
LR-44 (w/ monitor battery)
Resolution (deg C)
1
Sensor Dimensions (mm)
Approx. phi4x145
Pricision (deg C)
+/-1 (0-50 deg C), +/-2 (other)
Resolution Capability
1 deg C
Pricision
+/-1deg C(0 - 50deg C), +/-2deg C(other)
Main Part Dimension (mm)
[Y]30x245x20
Measurment Range (deg C)
-30 - +250
Power
Button battery LR-44x1 piece (included)
Operating Temperature Range (deg C)
-30 - 250
Material (Body)
ABS (sensor: stainless steel)
Color
Silver
Material
Main part / ABS resin, sensor / stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 O-207SV 33192065 27.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Temperature measurement of vegetables
3
From Japan
On 2017-02-10 17:25:22
It is easy to use, but temperature display 0, I want you to see how many times.
This review is about item#33192065.
To measure hot water temperature of kettle for kettle
1
From Japan
On 2013-12-19 15:03:26
Purchased with essential conditions that an alarm sounds at the set temperature. It certainly sounds, but I was disappointed with a small sound like a crowing mosquito. When I pressed the switch to "OFF" and turned "ON" again, the setting was reset and I was disappointed again. Check the same temperature every time For usage, set is troublesome, it is unsuitable. Also, the switch has "click" feeling for the "+", "-", "set / stop" switches, but I feel that the feeling is totally different from the "ON / OFF" switch as GUnyy so "Is it a breakdown?" Even though it is for cooking, sounds, functions, and feel should be somewhat usable. If only temperature, it seems there are cheaper ones of domestic manufacturer's items, so it is recommended to consider well.
This review is about item#33192065.
Temperature measurement inside wood
2
From Japan
On 2013-10-14 22:07:57
I tried to measure the internal temperature by drilling a hole into which the probe was inserted in the wood, but it was not possible to measure well whether the hole was too large. I think whether it can measure accurately when inside is filled with gravy etc. like hamburg.
This review is about item#33192065.

Related Products