Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer, Quick Check

5.00 (1)
Waterproof Protection Grade
IP65
AS ONE Part Number
1-5005-01
Sampling
Once / 0.7 seconds
Functions
Auto power-off function with
Resolution (deg C)
-9.9 - Tasu199.9 / 0.1, Other / 1
Sensor
(: Copper-constantan ST) phi3 x 112mm thermocouple
Measurement Pricision
Big whichever 0.8 deg C +/- 0.8% +/- or of reading
Measurment Range (deg C)
-50 to +350
Power
One CR2032 button battery (3V) x (included)
Weight (g)
50
Dimension (mm)
43x20x90
Material
Body / ABS resin (antibacterial), the sensor unit / stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SN-820 33192144 94.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature measurement of intermediate product under operation
5
From Japan
On 2014-12-03 13:36:09
Since the observation temperature is displayed quickly, inspection work is quick.
This review is about item#33192144.

Related Products