Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer, Drip Proof Type

4.00 (1)
AS ONE Part Number
2-6328-01
Sampling
1 times / sec
Functions
MAX / MIN memory display, Hi / Lo alarm setting, hold function
Resolution (deg C)
0.1
Measurement Pricision
+/- 1 deg C / -20 - +150 deg C
Cord Length (m)
1
Measurment Range (deg C)
-50 to 300
Power
One single 4 (1.5V) battery x
Dimension (mm)
Body / 71 x 19 x 114 probe / phi3.5 x 125
TRUSCO Part Number
330-9631
Accessories
(1.5V) x1 this, probe cap AAA battery
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-283WR 33192196 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Food storage, temperature control of food processing
4
From Japan
On 2014-05-25 15:39:12
I think accuracy and feel is that it is the price equivalent. May button of the operation feeling is improved.
This review is about item#33192196.

Related Products