Buy more than* S$200* and get FREE SHIPPING

Maximum Minimum Thermometer, Alarm

4.20 (5)
Thermometer Type
Wall-mounted
Type of display Temperature
Digital
AS ONE Part Number
6-7161-01, 6-7161-01
Resolution (deg C)
1, 1
Pricision (deg C)
+ / Over 1 degree C (0 over 40 degree C) + / over 2 degree C (otherwise), +/- 2 deg C (other) (0 - 40 deg C) +/- 1 deg C
Dimensions (Width W x Depth D x Height H) (mm)
70x19x110, 70x19x110
Cord Length (m)
3, 3
Measurment Range (deg C)
IN: over 5 over + 50 / OUT: over 40 over +50, IN: -5 - +50 / OUT: -40 - +50
Power
AA one battery, AA batteries one
Weight (g)
82 (excluding battery), (Excluding battery) 82
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NTS9888 33192214 47.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
As an alarm when abnormal stop of commercial refrigerator
5
From Japan
On 2016-08-25 19:40:33
Usually, even when the business refrigerator malfunctions, the alarm sounds but why the other day? Breaker fell, losing all the power supply Naturally the alarm did not ring and it came to notice about 1 hour or so It was nearly wastefully discarding all of the products, so I was looking for something with a different power source and looking for alarmed items in the net I found the product and installed it quickly, the sensor which was a little worried can also hear the alarm volume firmly without an existing temperature sensor and error. Because there are many opening and closing in the daytime, the alarm switch is put in only at night. Since I am installing it, I am counting on it while expecting durability performance.
This review is about item#33192214.
Indoor thermometer
2
From Japan
On 2016-08-15 22:33:41
I was sorry that the following numbers are not displayed
This review is about item#33192214.
Water temperature control
4
From Japan
On 2013-11-13 20:08:04
I think that the necessary functions are provided, and the operation is simple and I think that it is good. The following dissatisfaction points are listed below (in order I want individual improvement). · Alarm sound is small (It is a plus if volume control function is available.) · I want you to make the outside air temperature sensor completely waterproof (now waterproofed and always in use underwater) · Simultaneous indication of inside and outside temperature (This is indispensable There is no thermometer with an alarm, although it is close to hope while choices are small, I think that the current price setting will be satisfactory if the above points are improved.
This review is about item#33192214.
Temperature control of tropical fish
5
From Japan
On 2013-10-23 13:14:46
Tropical fish thermos and heaters may fail when used for a long time, and it is valuable as an alarm in that case. However, it is meaningless unless it can withstand long-term use than thermo or heater.
This review is about item#33192214.
Thermal management of stadium space
5
From Japan
On 2013-07-23 18:08:46
Many items close to 10,000 yen may be classified as low price, but the LO HI setting of the alarm was also easy. The size is the same as the timer attached to the refrigerator, and I am satisfied not to take space.
This review is about item#33192214.

Related Products