Buy more than* S$200* and get FREE SHIPPING

Refrigerator Thermometer

4.50 (4)
Caution
The sensor cannot be used inside water
AS ONE Part Number
1-5021-01
Temperature Pricision
+/-1deg C(0 - 40deg C), +/-2deg C(other)
Cord Length (m)
3
Measurment Range (deg C)
(IN/OUT)-5 - +50/-50 - +70
Power
LR44 BUTTON CELL BATTERY X1
Weight (g)
50
Material (Body)
ABS resin
Dimension (mm)
67x16x65
TRUSCO Part Number
392-3720
Specification
Measurement sample: 10 seconds/time External sensors: conform waterproof JIS C 0920 (water resistant) Tabletop stand, hook hole for wall tapestries
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC-3300 33192302 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Water temperature measurement
5
From Japan
On 2018-03-29 23:06:00
The items that came with it seems to be broken, so it is a purchase addition. Since I have a track record, I use it with confidence.
This review is about item#33192302.
Monitoring the temperature inside the refrigerator
5
From Japan
On 2017-06-18 15:34:26
It is convenient to prevent icing and freezing of vegetables etc. due to too cold
This review is about item#33192302.
Temperature control of freezer
3
From Japan
On 2015-02-26 17:50:49
Last time I also bought the items in the freezer and cars in the freezer I got cords broken Since it was that there was no sale of only the code I bought again the body again Body and code were originally separated I think that it should be possible to purchase separately as it is supposed to be able to use There is no usage method even if the main body remains
This review is about item#33192302.
Temperature monitoring of freezer
5
From Japan
On 2014-07-18 08:28:33
I think that it is very convenient to have set temperature alarm + external contact output. I want me to be able to be up to -60 degrees. The others are very satisfied.
This review is about item#33192302.

Related Products