Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
AS ONE Part Number Minimum Scale Value Measurment Range (deg C) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Minimum Scale Value Measurment Range (deg C) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-609-02 1deg C -20 to +50 300 With slip prevention rubber. 1PC 1 -20-Plus50 33192467 -
Discontinued
[x]
1-609-03 1deg C -5 to +105 300 With slip prevention rubber. 1PC 1 -5-105 deg C 33192476 -
Discontinued
[x]
1-609-10 1deg C 0 to 360 330 - 1PC 1 0-360 deg C 33192546 -
Discontinued
[x]
1-609-06 1deg C 0 to 150 300 With slip prevention rubber. 1PC 1 0-150 deg C 33192503 -
Discontinued
[x]
1-609-01 1deg C -20 to +100 300 With slip prevention rubber. 1PC 1 -20-Plus100 33192451 -
Discontinued
[x]
1-609-07 1deg C 0 to 200 300 With slip prevention rubber. 1PC 1 0-200 deg C 33192512 -
Discontinued
[x]
1-609-09 1 deg C 0 to 300 300 - 1PC 1 0-300deg C 33192537 -
Discontinued
[x]
1-609-05 1deg C 0 to 100 300 With slip prevention rubber. 1PC 1 0-100 deg C 33192494 -
Discontinued
[x]
1-609-11 1 deg C 0 to 400 330 - 1PC 1 0-400deg C 33192555 -
Discontinued
[x]
1-609-04 1deg C 0 to 50 300 With slip prevention rubber. 1PC 1 0-50 deg C 33192485 -
Discontinued
[x]
1-609-08 1deg C 0 to 250 300 - 1PC 1 0-250 deg C 33192521 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For solder bath temperature measurement
5
From Japan
On 2015-07-12 15:34:45
Originally I wanted an L type, but I do not seem to use it anymore. I did not find it. However, this thermometer I am satisfied that I could make a fairly accurate measurement.
This review is about item#33192555.

Related Products