Buy more than* S$200* and get FREE SHIPPING

Rod Shaped Standard Thermometer

Thermometer Type
Rod-like
Type of display Temperature
Rod-like scale
Minimum Scale (deg C)
0.1
Body Size (phi mm)
About 6.2
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
Measurment Range (deg C) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measurment Range (deg C) AS ONE Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100-150 6-7702-04   1PC 1 NO.3 33193002 239.99 SGD
Shipped after 2018-01-26
-50-0 6-7702-01   1PC 1 NO.0 33192975 469.99 SGD
In stock
200-250 6-7702-06 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NO.5 33193027 329.99 SGD
Shipped after 2018-01-26
250-300 6-7702-07 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NO.6 33193036 409.99 SGD
Shipped after 2018-01-25
300-360 6-7702-08 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NO.7 33193045 479.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products