Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIGITAL THERMO-HYGROMETER

2015 Trusco Published Pages
1 1043, 1 1043
Type of display Temperature
Digital, Digital
AS ONE Part Number
6-8102-11, 6-8102-11
Battery Life
About one year (in the case of alkaline batteries used), About one year (in the case of alkaline batteries used)
Storage Temperature/Humidity Range
-10- + 60 ℃, 80% RH or less (without condensation), Over 10 over + 60 degree C, 80% RH or less (without condensation)
Operating Temperature and Humidity Range
0- + 50 ℃, 20-90% RH (without condensation), 0 over + 50 degree C, 20 over 90% RH (without condensation)
Sampling
Once / 8sec, Once / 8sec
Calibration
Yes, Yes
Resolution Capability
[Temperature] 0.5 ℃, [humidity] 1% RH, [Temperature] 0.5 degree C, [humidity] 1% RH
Dimensions (Width W x Height H x Depth D) (mm)
72x121x23, 72x121x23
Measurement Pricision
[Temperature] +/- 1 ℃ (0- + 40 ℃), + / - 2 ℃ (otherwise), [humidity] +/- 5% RH (RH 30-70%), + / - 10% RH ( other than that), [Temperature] + / over 1 degree C (0 over + 40 degree C), + / over 2 degree C (otherwise), [humidity] + / over 5% RH (30 over 70% RH), + / over 10% RH ( other than that)
Sensor Type
[Temperature thermistor, [humidity] ceramic resistance type, [Temperature thermistor, [humidity] ceramic resistance type
Power
AAA battery (1.5V) x2 pieces, AAA battery (1.5V) x2 pieces
Weight (g)
95 (including battery), 95 (including battery)
Measuring Range
[Temperature] 0- + 50 ℃, [humidity] 20-90% RH, [Temperature] 0 over + 50 degree C, [humidity] 20 over 90% RH
TRUSCO Part Number
321-3277, 321-3277
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTH-202 33193447 41.99 SGD
In stock
ADD TO CART

Related Products