Buy more than* S$200* and get FREE SHIPPING

DIGITAL THERMO-HYGROMETER

Thermometer Type
Wall / tabletop, Wall / tabletop
2015 Trusco Published Pages
1 1043, 1 1043
Type of display Temperature
Digital, Digital
AS ONE Part Number
1-5399-01, 1-5399-01
Storage Temperature/Humidity Range
-20- + 60 ℃, less than 70% RH, Over 20 over + 60 degree C, less than 70% RH
Operating Temperature and Humidity Range
0- + 50 ℃ 80% RH or less, 0 over + 50 degree C 80% RH or less
Screen Display Dimensions (mm)
33x40, 33x40
Sampling
Once / 15sec, Once / 15sec
Resolution Capability
Temperature / 0.1 ℃ humidity / 1% RH, Temperature / 0.1 degree C humidity / 1% RH
Pricision
Temperature / +/- 1 ℃ humidity / +/- 7% RH, Temperature / + / over 1 degree C humidity / + / over 7% RH
Power
AAA batteries x1 This (test battery included), AAA batteries x1 This (test battery included)
Weight (g)
About 65, About 65
Measuring Range
-10- + 50 ℃ / 20-90%, Over 10 over + 50 degree C / 20 over 90%
Dimension (mm)
82x15x75, 82x15x75
TRUSCO Part Number
408-1790, 408-1790
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 510H 33193465 51.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products