NoteBuy more than* S$200* and get FREE SHIPPING

Thermo Hygrometer

AS ONE Part Number
1-5780-01
Sensor Cable Length (m)
The outdoor 3
Resolution Capability
Temperature / 1deg C, humidity / 1% RH
Pricision
Temperature / + /-1deg C (0 to 40deg C) + /-2deg C (value other than those listed), humidity / + / -5% RH (40 to 80% RH) + / -7% RH (non-left)
Power
Movies x1 1.5V AAA batteries (not included)
Weight (g)
(Without batteries) 174
Measuring Range
Indoor: 0 to 50deg C Outdoor: -50 to +70 deg C / indoor: 25 to 95% RH (at25deg C)
Dimension (mm)
117x107x20.5
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EM-9913R 33193483 -
Discontinued
[x]

Related Products