Buy more than* S$200* and get FREE SHIPPING

Digital Thermo Hygrometer

3.00 (1)
Thermometer Type
Tabletop
Type of display Temperature
Digital
AS ONE Part Number
1-7584-21, 1-7584-21
Sampling Period
30sec, 30sec
Pricision
Temperature / + / over 1.5 degree C (at25 degree C), humidity / + / over 3% RH (at25 degree C, 50% RH), Temperature / + /-1.5deg C (at25deg C), humidity / + / -3% RH (at25deg C, 50% RH)
Resolution Capability
0.5 degree C (temperature), RH 1% (humidity), 0.5deg C (temperature), 1% RH (humidity)
Power
AAA alkaline batteries (1.5V) x4 this (function included for evaluation), AAA alkaline batteries (1.5V) x4 Movies (function evaluation included)
Weight (g)
About 150, About150
Measuring Range
0 over 60 degree C / 10 over 90% RH, 0 to 60deg C/10 to 90%RH
Dimension (mm)
Body / 90x30x60, the display unit / 37x32, Body / 90x30x60, display unit / 37x32
Material
ABS resin, ABS resin
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
1PC 1 THI-HP 33193492 81.77 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Understanding the ambient temperature
3
From Japan
On 2017-04-15 16:48:44
There is no power button, etc., it operates if you insert a battery. Since temperature is displayed only in units of 0.5 ° C, I thought that it can not be called high precision.
This review is about item#33193492.

Related Products