Buy more than* S$200* and get FREE SHIPPING

Temperature Data Logger

Measurement Resolution
Temperature: 0.1 deg C, Humidity: 1% RH, atmospheric pressure: 0.1hPa
Recording Interval
(Selected from 15 kinds) 1, 2, 5, 10, 15, 20, 30, 60 minutes, 1, 2, 5, 10, 15, 20, 30 seconds
Number of Data Records
8000 x 3ch
Recording mode
(Stop recording recording capacity is full) One time (recording by overwriting the data at the top recording capacity is full) endless
Responsiveness
(More than 10 seconds recording interval is 40 seconds) 40 seconds or 4 seconds: 90% response / about 7 minutes atmospheric pressure: temperature and humidity
AS ONE Part Number
1-9822-01
Liquid Crystal Display
Measurements (cyclic table View / fixed tables shown), Battery Life Warning, other
Battery Life
About 10 months
Operating Envrionment
The (non-condensing) RH below 90%: Temperature: -10 to 60 deg C Humidity
Measurement Range (hPa)
750 to 1100
Interface
USB communication
Humidity Measurement Range (%)
10 to 95RH
Temperature Measurement Range (deg C)
0 to 50
Sensor Type
Thermistor, polymer membrane resistance type, atmospheric pressure sensor
Dimensions (Height H x Width W x Depth D) (mm)
55x78x18
Power
AA alkaline batteries (LR6) x 1
Weight (g)
About62(include battery)
Accessories
Temperature and humidity sensor (TR-3100) x1 AA alkaline batteries (LR6), USB communication cable (US-15C), software (CD-ROM), manual (with warranty) set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TR-73U 33194262 429.99 SGD
In stock
ADD TO CART

Related Products