Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Temperature and Humidity Card Logger

AS ONE Part Number
1-5623-21
Humidity Pricision
+ / Over 3% RH (at25 + / over 2 degree C, 0 over 99% RH)
Communication Function
Standard equipment (connected to a PC via a data reader)
Number of Data
Temperature / humidity each 3000 (10min interval / about 20 days)
Operating Temperature (deg C)
Over 20 over 55 (body)
Temperature Pricision
+ / Over 0.5 degree C + / over 1digit (at over 5 over 50 degree C, except the left + / over 1 degree C + / over 1digit)
Number of Inputs
Temperature / 1 point, humidity / 1 point
Material (case)
ABS resin
Power
AAA batteries x2 this (included)
Weight (g)
About 80
Measuring Range
Over 40 over 60 degree C / 0 over 100% RH
Dimension (mm)
54x105x14
Type
Body
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MR6662 33194707 269.99 SGD
In stock
ADD TO CART

Related Products