Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Waterproof Weight (g) Battery Life Dimension (mm) Measurement Data Storage Specification Measuring Range Communication Speed AS ONE Part Number OS Support Measurement Item Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waterproof Weight (g) Battery Life Dimension (mm) Measurement Data Storage Specification Measuring Range Communication Speed AS ONE Part Number OS Support Measurement Item Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 - 110x28x65 - Data interface - 9600bps 2-6210-03 WindowsXP/Vista/7 Data interface   1PC 1 KT-300 33194743 -
Discontinued
[x]
- 40 1 year 90x7.7x55 Each 15000 data Temperature / humidity (with display) Over 40 over + 80 degree C / 5 over 90% - 2-6210-05 - temperature humidity   1PC 1 KT-275 33194761 159.99 SGD
Shipped after 2018-01-30
Watertight type IP67) 70 1 year 90x54x15 30000 data Temperature (with large display) Over 40 over + 80 degree C - 2-6210-07 - temperature *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KT-115L 33194786 159.99 SGD
Shipped after 2018-01-30
Watertight type IP67) 40 1 year 90x7.7x55 30000 data Temperature (with display) Over 40 over + 80 degree C - 2-6210-04 - temperature   1PC 1 KT-175 33194752 139.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Warehouse temperature monitor (humidity monitor)
5
From Japan
On 2013-05-29 13:30:15
I bought a temperature monitor mainly. Because Japan has high humidity in summer, I made it to the 210 series because I want humidity. Although it is not in the picture, it is the same color as the 110 series. Previously, I was using the 100 series, is it slightly thicker than that?
This review is about item#33194795.

Related Products