Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thermohygrometer Recorder

AS ONE Part Number
1-5065-01
Recording Time
1 day (24 hours) over 99 days (2376 hours)
Clock Function
Quartz watch, drum Shoichi rotation
Minimum Scale Value
Recording paper: temperature / 1 degree C, humidity / 1%
Measurement Pricision
Temperature / + / over 1.0 degree C, humidity / + / over 3%
Measurement Method
Temperature / bimetal, humidity / hair (already degreased)
Power
x2 AA 2 batteries
Measuring Range
Temperature / over 20 over 50 degree C, humidity / 0 over 100%
Weight (kg)
2.8
Dimension (mm)
336x140x285
Accessories
For 7 days recording paper (55 sheets), x2 AA 2 batteries
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 NWR9903 33195206 779.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products