Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waterproof Digital Scale

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2014 TRUSCO Published Page
1-1124
Waterproof
To IP68
Character Dimension (mm)
30(H)x13.5(W)
Loading Dimensions (mm)
232x202
Battery life (hours)
Continuous 1400 (when using alkaline batteries)
Operating Humidity Range
(Non-condensing) R.H 30% R.H to 80%
Functions
Auto-off, one-touch tare, when determining table shown flashing, multi-action, buzzer, vibration rejection, span adjustment, use district correction
Qualification
None
Rated Voltage (V)
DC6
Power
Single battery 1 x 4 (included), AC adapter (sold separately)
Power Consumption (W)
0.07(MAX.)
Operating Temperature Range (deg C)
-10 to 40
Weight (g)
About3.7
Material
Stainless
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Maximum Tare Quantity (kg) Scale Interval (g) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Maximum Tare Quantity (kg) Scale Interval (g) Weighing (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
308-4744 1-8847-04 3 0.5 3 1PC 1 UDS-1VNWP-3 33199923 499.99 SGD
Shipped after 2018-06-25
308-4752 1-8847-05 6 1 6 1PC 1 UDS-1VNWP-6 33199932 499.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products